References
SMC:AMD250C-F02
Rubix:114A2832
EAN:3618035580243

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD250C-F02 MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x175x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Type | micro mist separator |
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 52.31 excl. VAT
/ Each
£ 62.77 incl. VAT
- Delivery usually within ( 4 ) days