Micro Mist Separator
Type | micro mist separator |
---|---|
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 231 g |
---|---|
Type | micro mist separator |
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Material | die-cast aluminium (body) |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 24 ) days