SMC AM650-10D MIST SEPARATOR 0.3MICRON

Mist Separator

See technical informationSee documents
References
SMC:AM650-10D
Rubix:115A3577
brand logo
Technical specifications
Typemist separator
Volume flow rate6000 l/min
Filter fineness0.3 µm
See all Specifications
Documents

Product details : SMC AM650-10D MIST SEPARATOR 0.3MICRON


Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x325x160 mm
Logistic Weight3701 g
Typemist separator
Volume flow rate6000 l/min
Filter fineness0.3 µm
Materialdie-cast aluminium (body)
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 439.27 excl. VAT
/ Each
£ 527.12 incl. VAT
  • Delivery usually within ( 19 ) days