Super-Rapid Fittings for Plastic Tube
Material | Nickel-Plated Brass |
---|---|
Type | Super-Rapid Fitting |
Threading diameter (inch) | R1/4 '' |
Material | Nickel-Plated Brass |
---|---|
Type | Super-Rapid Fitting |
Threading diameter (inch) | R1/4 '' |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days