References
3M:7000042676
Rubix:80121672
Manufacturer :7000042676
EAN:5010027803299

Product details : 3M 3080030P AIR SUPPLY TUBE STANDARD DUTY 10M
Connect your 3M™ Supplied Air Regulator to your facility’s compressed air system with 3M™ Air Supply Tube, 308-00-30P.Our standard duty, green 10 m tube has a 3/8" male pipe thread BSP at each end to allow flexibility in the choice of 3M™ coupling systems when connecting 3M™ Supplied Air Regulators to your facility’s compressed air system. These air supply tubes offer a high-quality connection to all components and are CE approved.
Strengths
Air supply tube to connect 3M™ Supplied Air Regulators to the facility’s compressed air system
Standard duty tube for high-quality connection to all components
3/8" male pipe thread BSP at both ends
Green and 10 m in length
CE approved
Standard duty tube for high-quality connection to all components
3/8" male pipe thread BSP at both ends
Green and 10 m in length
CE approved
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80x380x380 mm |
|---|---|
| Package weight | 1364 g |
| Type | standard pipe |
| 10000 mm |
Show UNSPSC/ECL@SS
£ 142.30 excl. VAT
/ Each
£ 170.76 incl. VAT
- Delivery usually within ( 16 ) days