References
Festo:VABF-B10-20-P1-G18
Rubix:391A6598
Manufacturer :576491
EAN:4052568262358

Documents
Product details : FESTO 576491 AIR SUPPLY PLATE
Air supply plate VABF-B10-20-P1-G18 Corrosion resistance classification CRC=2, Max. tightening torque=1,4 Nm, Product weight=13 g, Mounting type=with through hole, Pneumatic Connection, port 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Type | feed plate for vtus |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 6 ) days