References
Stanley:5-21-299
Rubix:015359
EAN:3253565212990

Product details : STANLEY SURFORM BLADE 5-21-299
• For the fast removal of pieces and modelling curved surfaces
• For all 250mm frames
• Suitable for types 21-295, 21-296, 21-122 and 21-103
• For all 250mm frames
• Suitable for types 21-295, 21-296, 21-122 and 21-103
Strengths
• For the fast removal of pieces and modelling curved surfaces
• For all 250mm frames
• Suitable for types 21-295, 21-296, 21-122 and 21-103
• For all 250mm frames
• Suitable for types 21-295, 21-296, 21-122 and 21-103
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 10x65x344 mm |
|---|---|
| Package weight | 44 g |
| Type | half-round |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- In stock: Next day delivery