SWANN-MORTON 0934 NO 4 GRADUATED STAINLESS SURGICAL HANDLES


Surgical Scalpel Handle Number 4GS/S

References
swann-morton/sinner:M4IG
rubix:2007167
ean:5033955009342
brand logo
brand logo
Technical specifications
TypeNo. 4

Product details : SWANN-MORTON 0934 NO 4 GRADUATED STAINLESS SURGICAL HANDLES


Stainless Steel Handles with a measure or graduation on the reverse side to assist with training, marking of the correct surgical site and trauma injury investigations. Fitment No.4. for Blades - including No.18, 19, 20, 21, 22, 22A, 23, 24, 25, 25A, 26, 27 and 36. 

Technical specifications


Attributes
TypeNo. 4
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
  • In stock: Next day delivery