Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
< Back
Rubix Categories
Tools & Metrology
Laboratory
Laboratory supplies
Medical equipment
Medical equipment - Other
SWANN-MORTON 0914 NO 4L STAINLESS SURGICAL HANDLES
SWANN-MORTON 0914 NO 4L STAINLESS SURGICAL HANDLES
Surgical Scalpel Handle
References
swann-morton/sinner:
0914
rubix:
2007171
ean:
5033955009144
Technical specifications
Type
Surgical Scalpel Handle
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SWANN-MORTON 0914 NO 4L STAINLESS SURGICAL HANDLES
Technical specifications
Attributes
Type
Surgical Scalpel Handle
Material
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.62
excl. VAT
/
Each
£
16.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
RELIANCE 831 TONGUE DEPRESSORS PK100
SWANN-MORTON 1005 5A ACRYLIC HANDLE
SWANN-MORTON 0913 NO 3L STAINLESS SURGICAL HANDLES
SWANN-MORTON 1006 6A ACRYLIC HANDLE
SWANN-MORTON 4303 SMO-R HANDLE
SWANN-MORTON 4302 SM00 HANDLE
SWANN-MORTON 4308 BULK SMOR II HANDLE
RELIANCE 831 TONGUE DEPRESSORS PK100
SWANN-MORTON 0934 NO 4 GRADUATED STAINLESS SURGICAL HANDLES
RELIANCE 987 SHARPS DISPOSAL 1 APPLICATION KIT
SWANN-MORTON 1005 5A ACRYLIC HANDLE
SWANN-MORTON 0913 NO 3L STAINLESS SURGICAL HANDLES
SWANN-MORTON 1006 6A ACRYLIC HANDLE
SWANN-MORTON 4303 SMO-R HANDLE
SWANN-MORTON 4302 SM00 HANDLE