FESTO 184135 FRONT PANEL VALVE SV/O-3-PK-3X2


SV Directional valve

References
festo:SV/O-3-PK-3X2
rubix:112A5442
manufacturer :184135
ean:4052568014407
brand logo
brand logo
Technical specifications
TypeSV Directional valve
See all Specifications

Product details : FESTO 184135 FRONT PANEL VALVE SV/O-3-PK-3X2


front panel valve SV/O-3-PK-3X2 Valve function=2x3/2 closed, monostable, Standard nominal flow rate=70 l/min, Operating pressure=0 - 8 bar, Type of reset=mechanical spring, Nominal size=2,5 mm

Technical specifications


Attributes
TypeSV Directional valve
Volume flow rate70 l/min
Type of couplingPK-3
Show UNSPSC/ECL@SS
£ 83.97 excl. VAT
/ Each
£ 100.76 incl. VAT
  • Delivery usually within ( 6 ) days