FESTO 536036 PNEUMATIC VALVE JH-5-1/4-EX
JH Valve Tiger Classic
See technical informationSee documentsReferences
Festo:JH-5-1/4-EX
Rubix:110A2336
Manufacturer :536036
EAN:4052568170653

Documents
Product details : FESTO 536036 PNEUMATIC VALVE JH-5-1/4-EX
Pneumatic valve JH-5-1/4-EX Valve function=5/2 bistable, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistic Weight | 371 g |
|---|---|
| Type | jh valve tiger classic |
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 142.73 excl. VAT
/ Each
£ 171.28 incl. VAT
- Delivery usually within ( 11 ) days