FESTO 3410682 HAND LEVER VALVE VHER-P-H-B43E-B-M5
VHER Control spool
See technical informationSee documentsReferences
Festo:VHER-P-H-B43E-B-M5
Rubix:185A0388
Manufacturer :3410682
EAN:4052568269517

Documents
Product details : FESTO 3410682 HAND LEVER VALVE VHER-P-H-B43E-B-M5
hand lever valve VHER-P-H-B43E-B-M5 Valve function=4/3 exhausted, Type of actuation=manual, Width=30 mm, Standard nominal flow rate=260 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Type | control slider vher |
|---|---|
| Type of coupling | m5 |
Show UNSPSC/ECL@SS
£ 71.82 excl. VAT
/ Each
£ 86.18 incl. VAT
- Delivery usually within ( 2 ) days