References
SMC:SS5V1-10FD1-07D-C4
Rubix:393A5577

Technical specifications
| Type | base ss5v1-10fd1-07d-c4 ss5v1-10fd1-07d-c4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SS5V1-10FD1-07D-C4 MANIFOLD BASE
The SV series employs a multiple connector instead of traditional cables for internal sub-plate wiring. By connecting each block to a connector, it becomes much easier to vary the number of stations. Cassette sub-plates offer the latest in flexibility. It is possible to add sub-plates by means of a simple opening mechanism. Conventional tie-rod sub-plates are also available. The use of 34-pin connector allows connecting up to 16 dual solenoid stations.
SS5V1-10F/P*, 1000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable Type
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Type | base ss5v1-10fd1-07d-c4 ss5v1-10fd1-07d-c4 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 240.53 excl. VAT
/ Each
£ 288.64 incl. VAT
- Delivery usually within ( 8 ) days