Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XS
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XS
Sweatshirt Caribien anthracite
References
mascot:
00784-280-888-XS
rubix:
379A7361
ean:
5707209672124
Technical specifications
Colour
grey
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XS
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
440
g
Colour
grey
Size
xs
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20384 CROSSOVER SWEATSHIRT NUT BROWN 2XL
MASCOT 51580 CARVIN SWEATSHIRT GREEN XS
ORN 1282 MACAW ZIPPED HOODIE BLACK M
MASCOT 00785 TRINIDAD POLO SWEATSHIRT DNAVY XL
MASCOT 22503 CUSTOMIZED FLEECE JUMPER W/ZIP FOREST GREEN 2XL
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT NAVY ROYAL 4XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK M
MASCOT 22286 CUSTOMIZED FLEECE HOODIE STONE GREY XS
HELLYHAN 79330_990-2XL ESSENTIAL 1/4 ZIP HOODIE BLACK 2XL
ORN 1250 KITE SWEATSHIRT REFLEX BLUE 5XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DANTH S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK PURPLE XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK XL
MASCOT 00784 CARIBIEN SWEATSHIRT ROYAL S