Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XS
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XS
Sweatshirt Caribien dark anthracite
References
mascot:
00784-280-18-XS
rubix:
379A7353
ean:
5707209807045
Technical specifications
Colour
grey
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DANTH XS
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
440
g
Colour
grey
Size
xs
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 51580 CARVIN SWEATSHIRT RED XL
MASCOT 20384 CROSSOVER SWEATSHIRT GREY FLK 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT DEEP BLACK L
MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK S
HELLYHAN 79330_990-L ESSENTIAL 1/4 ZIP HOODIE BLACK L
MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER WHITE/DANTH 4XL
REGATTA TRF684 540 PRO OVERHEAD HOODIE NAVY M
MASCOT 22286 CUSTOMIZED FLEECE HOODIE STONE GREY M
ORN 1250 KITE SWEATSHIRT BOTTLE 3XL
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK S
MASCOT 20484 CROSSOVER SWEATSHIRT DANTH M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED 2XL
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH L
MASCOT 20484 CROSSOVER SWEATSHIRT DEEP BLACK XL
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK S