Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 3XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 3XL
Sweatshirt Caribien dark anthracite
References
mascot:
00784-280-18-3XL
rubix:
379A7347
ean:
5707209806925
Technical specifications
Colour
grey
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 3XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
640
g
Colour
grey
Size
3xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK XL
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT NAVY S
ORN 1250 KITE SWEATSHIRT ASH S
ORN 1280 OWL HOODIE GRAPHITE M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED XS
ORN 1250 KITE SWEATSHIRT BURGUNDY L
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH L
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK M
MASCOT 22035 CUSTOMIZED WINTER JACKET STONE GREY S
MASCOT 20384 CROSSOVER SWEATSHIRT NUT BROWN S
MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK 3XL
MASCOT 20484 CROSSOVER SWEATSHIRT DNAVY XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK 2XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER WHITE 4XL
ORN 1250 KITE SWEATSHIRT PINK S