Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 4XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 4XL
Sweatshirt Caribien dark anthracite
References
mascot:
00784-280-18-4XL
rubix:
379A7348
ean:
5707209806949
Technical specifications
Colour
grey
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 4XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
650
g
Colour
grey
Size
4xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK RED 5XL
MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK S
REGATTA TRF684 6D0 PRO OVERHEAD HOODIE DARK GREEN XS
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK S
REGATTA TRF684 800 PRO OVERHEAD HOODIE BLACK S
ORN 1285 CRANE FUR-LINED HOODIE NAVY XS
MASCOT 51589 REVEL HOODIE DNAVY XL
ORN 1250 KITE SWEATSHIRT BLACK 4XL
REGATTA TRF686 42D PRO CREW NECK SWEATSHIRT CLASSIC RED 3XL
ORN 1250 KITE SWEATSHIRT GRAPHITE S
MASCOT 51580 CARVIN SWEATSHIRT ROYAL L
MASCOT 51589 REVEL HOODIE ROYAL L
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK ROYAL XS
MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK L
ORN 1285 CRANE FUR-LINED HOODIE BLACK 4XL