MASCOT 50204 TUCSON SWEATSHIRT BLACK 2XL


Sweatshirt Tucson Black

References
mascot:50204-830-09-2XL
rubix:379A7599
ean:5707209830104
Sweatshirt Tucson 50204-830-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50204 TUCSON SWEATSHIRT BLACK 2XL


Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Size2xl
Main materialcotton
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days