References
Mascot:50570-962-0209-XS
Rubix:379A7851
EAN:5711074227433

Product details : MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK XS
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
