MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK 4XL


Sweatshirt Witten green/black

References
mascot:50570-962-0309-4XL
rubix:379A7854
ean:5711074227495
Sweatshirt Witten 50570-962-0309 / 4XL
brand logo
Technical specifications
Colourgreen
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK 4XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourgreen
Size4xl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days