MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK M


Sweatshirt Witten light khaki/black

References
mascot:50570-962-5509-M
rubix:379A7893
ean:5711074227174
Sweatshirt Witten 50570-962-5509 / M
brand logo
Technical specifications
Colourkhaki
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK M


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourkhaki
Sizem
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days