MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH XL
Sweatshirt Witten white/dark anthracite
See technical informationReferences
Mascot:50570-962-0618-XL
Rubix:379A7866
EAN:5711074226870

Product details : MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH XL
Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
