MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH 4XL
Sweatshirt Witten white/dark anthracite
See technical informationReferences
Mascot:50570-962-0618-4XL
Rubix:379A7862
EAN:5711074226771

Product details : MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH 4XL
Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- Usually arrives within 14 working days
