Swing Clamp Cylinder
Type | swing clamp cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistic Weight | 423,6 g |
---|---|
Type | swing clamp cylinder |
Cylinder diameter | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Cylinder stroke | 22 mm |
Max. service pressure | 10 bar |
Delivery usually within ( 6 ) days