FESTO 8118856 GUIDED DRIVE DFM-20-100-P-A-KF-F1A

Guided Drive DFM

See technical informationSee documents
References
Festo:DFM-20-100-P-A-KF-F1A
Rubix:263A6665
Manufacturer :8118856
EAN:4052568557065
brand logo
Technical specifications
Typeguided actuator
Cylinder diameter20 mm
Cylinder stroke100 mm
See all Specifications
Documents

Product details : FESTO 8118856 GUIDED DRIVE DFM-20-100-P-A-KF-F1A


Drive and guide unit in a single housing

Strengths

- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free

Applications

- Clamping
- Lifting
- Stopping

Technical specifications


Attributes
Typeguided actuator
Cylinder diameter20 mm
Cylinder stroke100 mm
Min. temperature-5 °C
Max. temperature60 °C
Design size20
Show UNSPSC/ECL@SS
£ 441.87 excl. VAT
/ Each
£ 530.24 incl. VAT
  • Delivery usually within ( 11 ) days