Swivel Actuator Unit
Type | swivel actuator unit |
---|---|
Cylinder diameter | 25 mm |
Logistic Weight | 1945 g |
---|---|
Type | swivel actuator unit |
Cylinder diameter | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Max. service pressure | 8 bar |
Design size | 25 |
Delivery usually within ( 6 ) days