References
SMC:CDPXWL10-50
Rubix:108A3891

Technical specifications
| Type | slide unit |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CDPXWL10-50 SLIDE UNIT
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 1" to 8". Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Technical specifications
Attributes
| Type | slide unit |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 644.72 excl. VAT
/ Each
£ 773.66 incl. VAT
- Delivery usually within ( 24 ) days