SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
See technical informationReferences
Spartex:UK-V50Q250PTJP05
Rubix:245A7157
Product details : SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR
250MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 1100 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 122.12 excl. VAT
/ Each
£ 146.54 incl. VAT
- Usually arrives within 14 working days

