SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
Fixed castor
See technical informationReferences
Spartex:UK-V41Q160BLRP05
Rubix:230A3911
Product details : SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR
200MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 135 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Usually arrives within 14 working days

