Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 537795 SWIVEL FLANGE SNCL-16-R3
FESTO 537795 SWIVEL FLANGE SNCL-16-R3
Swivel Flange
References
festo:
SNCL-16-R3
rubix:
121A6950
manufacturer :
537795
ean:
4052568049539
Technical specifications
Type
Swivel flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537795 SWIVEL FLANGE SNCL-16-R3
Swivel flange SNCL-12-R3 Size=12, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
40
x
70
mm
Logistic Weight
18,82
g
Type
Swivel flange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.79
excl. VAT
/
Each
£
24.95
incl. VAT
Delivery usually within (
2
) days
Select variants (4)
Add to cart
Check our products from related categories
FESTO 567489 SCREW KIT
FESTO 2234020 AXIAL KIT
SMC KQ2S12-G03A ONE-TOUCH FITTING
FESTO 8161905 ADAPTER KIT
FESTO 34576 MOUNTING FLANGE YSRF-12-C
FESTO 8047578 ADJUSTING KIT
FESTO 1217708 PARALLEL KIT
AVENTICS 1823A00020
AVENTICS 1821332029
FESTO 548110 INDEXING CONVERSION KIT DADM-CK-140-4
FESTO 2597387 ADAPTER KIT
SMC P211060-1 SWITCH UNIT
FESTO 8161381 ADAPTER KIT
MECALINE 879606 CLEVIS PIVOT BRACKET- ISO CYLINDER 50MM
AVENTICS 3672903000