FESTO 34576 MOUNTING FLANGE YSRF-12-C

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-12-C
Rubix:114A8876
Manufacturer :34576
EAN:4052568068004
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 34576 MOUNTING FLANGE YSRF-12-C


Mounting flange YSRF-12-C For shock absorbers. Size=12, Corrosion resistance classification CRC=2, Product weight=180 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
  • Delivery usually within ( 6 ) days