Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556592 SWIVEL/LINEAR UNIT
FESTO 556592 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-40-270-CC-A-S20-KF-B
rubix:
390A8543
manufacturer :
556592
ean:
4052568201401
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556592 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1030
g
Type
Swivel Actuator Unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,983.55
excl. VAT
/
Each
£
2,380.26
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
SMC MKB20-20R AIR CYLINDER
CAMOZZI ROTARY CYL-63 BORE-90 DEG ROTATION-FEM PINNION 69-063/090-F
FESTO 547904 CUSHIONING MOUNT DSM-40-B
FESTO 556672 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-KF&
FESTO 556759 SWIVEL/LINEAR UNIT
AVENTICS R412000364
FESTO 565769 HINGE CYLINDER
FESTO 556717 SWIVEL/LINEAR UNIT
FESTO 8078839 MINI SLIDE DGST-10-10-E1A
FESTO 556757 SWIVEL/LINEAR UNIT
FESTO 556498 SWIVEL/LINEAR UNIT DSL-32-25-270-P-A-S2-B
FESTO 173196 SEMI-ROTARY DRIVE DSM-6-180-P-A
FESTO 175831 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF
FESTO 565734 HINGE CYLINDER
FESTO 566209 SEMI-ROTARY DRIVE