FESTO 556672 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-KF&
Swivel/linear unit DSL
See technical informationSee documentsReferences
Festo:DSL-25-80-270-P-A-S2-KF-B
Rubix:108A2907
Manufacturer :556672
EAN:4052568201852

Documents
Product details : FESTO 556672 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-KF&
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 2316 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 80 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,685.38 excl. VAT
/ Each
£ 2,022.46 incl. VAT
- Delivery usually within ( 6 ) days