Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556589 SWIVEL/LINEAR UNIT
FESTO 556589 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-40-270-CC-A-S2-KF-B
rubix:
390A8546
manufacturer :
556589
ean:
4052568201388
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556589 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1085
g
Type
Swivel Actuator Unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,755.27
excl. VAT
/
Each
£
2,106.32
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1145133 SEMI-ROTARY DRIVE
FESTO 565731 HINGE CYLINDER
FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
FESTO 8078838 MINI SLIDE DGST-8-80-E1A
FESTO 8078868 MINI SLIDE DGST-20-100-E1A
FESTO 8078851 MINI SLIDE DGST-12-80-E1A
FESTO 565769 HINGE CYLINDER
SMC CDRB1BW80-280S ROTARY ACTUATOR
FESTO 556631 SWIVEL/LINEAR UNIT
FESTO 565743 HINGE CYLINDER
FESTO 556654 SWIVEL/LINEAR UNIT DSL-25-25-270-P-A-S2-KF&
FESTO 566206 SEMI-ROTARY DRIVE DSM-16-270-P1-FW-A-B
AVENTICS R412000405
FESTO 556499 SWIVEL/LINEAR UNIT
FESTO 565722 HINGE CYLINDER