FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
Swivel/linear unit DSL
See technical informationSee documentsReferences
Festo:DSL-32-80-270-CC-A-S2-B
Rubix:113A5376
Manufacturer :556517
EAN:4052568200985

Documents
Product details : FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 4060 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 80 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,626.28 excl. VAT
/ Each
£ 1,951.54 incl. VAT
- Delivery usually within ( 16 ) days