Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556405 SWIVEL/LINEAR UNIT
FESTO 556405 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-50-270-P-A-S20-B
rubix:
390A8554
manufacturer :
556405
ean:
4052568200350
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556405 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
879
g
Type
Swivel Actuator Unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,079.12
excl. VAT
/
Each
£
1,294.94
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 547589 SEMI-ROTARY DRIVE DSM-40-270-CC-FW-A-B
FESTO 2536497 SEMI-ROTARY DRIVE
FESTO 1774106 BALL VALVE ACTUATOR UNIT
FESTO 556513 SWIVEL/LINEAR UNIT
FESTO 547580 SEMI-ROTARY DRIVE DSM-25-270-CC-A-B
FESTO 558098 HINGE CYLINDER
SMC C96SB63-500-XB6 ISO 15552 CYLINDER
FESTO 556661 SWIVEL/LINEAR UNIT
FESTO 565771 HINGE CYLINDER
FESTO 8078844 MINI SLIDE
FESTO 556480 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-B
FESTO 556645 SWIVEL/LINEAR UNIT
FESTO 572365 HINGE CYLINDER
SMC MSQB30A ROTARY TABLE
FESTO 8078865 MINI SLIDE DGST-20-40-E1A