FESTO 547580 SEMI-ROTARY DRIVE DSM-25-270-CC-A-B
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-25-270-CC-A-B
Rubix:111A1356
Manufacturer :547580
EAN:4052568189006

Documents
Product details : FESTO 547580 SEMI-ROTARY DRIVE DSM-25-270-CC-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 875 g |
|---|---|
| Type | rotary actuator |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 449.71 excl. VAT
/ Each
£ 539.65 incl. VAT
- Delivery usually within ( 2 ) days