Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556402 SWIVEL/LINEAR UNIT
FESTO 556402 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-50-270-P-A-S2-B
rubix:
390A8556
manufacturer :
556402
ean:
4052568200336
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556402 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
867
g
Type
Swivel Actuator Unit
Cylinder stroke
50
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
969.43
excl. VAT
/
Each
£
1,163.32
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 565753 HINGE CYLINDER
FESTO 556604 SWIVEL/LINEAR UNIT
FESTO 549566 HINGE CYLINDER
FESTO 556513 SWIVEL/LINEAR UNIT
FESTO 556622 SWIVEL/LINEAR UNIT
FESTO 1561689 SEMI-ROTARY DRIVE
FESTO 185936 SEMI-ROTARY DRIVE DSM-8-90-P-A-FW
SMC CRBS15-180 ROTARY ACTUATOR
SMC CP96SDB40-100-XC4 ISO 15552 CYLINDER
FESTO 565725 HINGE CYLINDER
SMC C96SB63-320-XB6 ISO 15552 CYLINDER
FESTO 566203 SEMI-ROTARY DRIVE DSM-12-270-P1-A-B
FESTO 1915075 BALL VALVE ACTUATOR UNIT
FESTO 558097 HINGE CYLINDER
FESTO 556703 SWIVEL/LINEAR UNIT