Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556604 SWIVEL/LINEAR UNIT
FESTO 556604 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-80-270-CC-A-S20-KF-B
rubix:
390A8558
manufacturer :
556604
ean:
4052568201487
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556604 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1125
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,069.10
excl. VAT
/
Each
£
2,482.92
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 185946 SEMI-ROTARY DRIVE DSM-10-240-P-FF-FW
FESTO 556622 SWIVEL/LINEAR UNIT
FESTO 547594 SEMI-ROTARY DRIVE DSM-32-270-A-B
FESTO 549548 HINGE CYLINDER
FESTO 549578 HINGE CYLINDER
SMC C96SDB32-20C ISO 15552 CYLINDER
SMC MKB20-20R AIR CYLINDER
AVENTICS R412000363
SMC CDRA1BS30-90CZ ROTARY ACTUATOR
SMC CDRBS30-180 ROTARY ACTUATOR
FESTO 556729 SWIVEL/LINEAR UNIT
FESTO 556489 SWIVEL/LINEAR UNIT
FESTO 556432 SWIVEL/LINEAR UNIT DSL-20-40-270-P-A-S2-B
FESTO 556571 SWIVEL/LINEAR UNIT
FESTO 2536498 SEMI-ROTARY DRIVE