References
Festo:DWA-63-50-Y
Rubix:390A8941
Manufacturer :549563
EAN:4052568190811

Documents
Product details : FESTO 549563 HINGE CYLINDER
Hinge cylinder DWA-63-50-Y Stroke=50 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1805 g |
|---|---|
| Type | dwa-63-50-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 161.40 excl. VAT
/ Each
£ 193.68 incl. VAT
- Delivery usually within ( 10 ) days