Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
DSL-40-160-270-CC-A-S20&
DSL-40-160-270-CC-A-S20&
Swivel/linear unit DSL
References
festo:
DSL-40-160-270-CC-A-S20-B
rubix:
390A8682
manufacturer :
556574
ean:
4052568201326
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DSL-40-160-270-CC-A-S20&
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
7685
g
Type
Swivel Actuator Unit
Cylinder stroke
160
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,542.05
excl. VAT
/
Each
£
3,050.46
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 565733 HINGE CYLINDER
AVENTICS R412000406
FESTO 1758077 BALL VALVE ACTUATOR UNIT
FESTO 556618 SWIVEL/LINEAR UNIT
PARKER VANEROTARYACTUATOR 6V2400030F-100
FESTO 1845715 SEMI-ROTARY DRIVE
FESTO 1644389 SEMI-ROTARY DRIVE DRRD-16-180-FH-Y9A
FESTO 565780 HINGE CYLINDER
FESTO 2536492 SEMI-ROTARY DRIVE
FESTO 549576 HINGE CYLINDER
AVENTICS R412000405
FESTO 1369111 SEMI-ROTARY DRIVE
FESTO 556741 SWIVEL/LINEAR UNIT
SMC C96ST100-650-XB6 ISO 15552 CYLINDER
FESTO 30656 SEMI-ROTARY DRIVE DSRL-25-180-P-FW