References
Festo:DRVS-16-270-P-EX4
Rubix:390A8022
Manufacturer :2536492
EAN:4052568265205

Documents
Product details : FESTO 2536492 SEMI-ROTARY DRIVE
Light and elegant double-acting semi-rotary drive with rotary vane
Strengths
- Double-acting semi-rotary drive with rotary vane
- Lighter than other semi-rotary drives
- Fixed swivel angle, adjustable swivel angle possible with the help of accessories
- Housing protected against splash water and dust
- Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Application | dry internal application;transport and storage protection |
| Max. service pressure | 8 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.79 excl. VAT
/ Each
£ 167.75 incl. VAT
- Delivery usually within ( 6 ) days