Swivel Male Elbow
Material | Nickel-Plated Brass (Body);NBR (O-Ring);PTFE;NBR;PA (Thread Seals) |
---|---|
Type | Swivel Male Elbow |
Threading diameter (inch) | 1/4 '' |
Material | Nickel-Plated Brass (Body);NBR (O-Ring);PTFE;NBR;PA (Thread Seals) |
---|---|
Type | Swivel Male Elbow |
Threading diameter (inch) | 1/4 '' |
Temperature area | -20/80;-10/80 °C |
Execution | 6522 |
Exterior tube diameter | 10 mm |
Delivery within 10-15 business days