References
Camozzi:S6520 8-1/8
Rubix:4544251
Manufacturer :S6520 8-1/8


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/8 '' |
Documents
Product details : 8MM-1/8 BSP SW/EL CAMOZZI S6520-8-1/8
Push in fittings Mod. S6520 Swivel Male Elbow Connector.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/8 '' |
| Exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Usually arrives within 14 working days