6MM-1/4 BSP SW/EL CAMOZZI S6520-6-1/4


Swivel Male Elbow

References
camozzi:S6520 6-1/4
rubix:4524509
brand logo
brand logo
Technical specifications
Materialnickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals)
Typeswivel male elbow
Threading diameter (inch)1/4 ''
See all Specifications

Product details : 6MM-1/4 BSP SW/EL CAMOZZI S6520-6-1/4


Push in fittings Mod. S6520 Swivel Male Elbow Connector.

Applications

Industrial

Technical specifications


Attributes
Materialnickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals)
Typeswivel male elbow
Threading diameter (inch)1/4 ''
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
  • In stock: Next day delivery