NORGREN C0KB00618 6-1/8FLOW CONTROL SLOTTED THRD


Flow Regulator

References
norgren:C0KB00618
rubix:120A4774
brand logo
brand logo
Technical specifications
MaterialPlastic (PBT)
TypeFlow Regulator
Threading diameter (inch)G 1/8 ''
See all Specifications

Product details : NORGREN C0KB00618 6-1/8FLOW CONTROL SLOTTED THRD


Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow. Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer). Nickel plated brass components provide corrosion and contamination resistance and an extended life. Immediate quality sealing using silicone free U-packing

Strengths

•High flow performance
Adjustment can be locked
Captive regulator needle will not blow out when unscrewed
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Immediate quality sealing using silicone free U-packing

Technical specifications


Attributes
MaterialPlastic (PBT)
TypeFlow Regulator
Threading diameter (inch)G 1/8 ''
Min. temperature0 °C
Max. temperature60 °C
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
  • Usually arrives within 14 working days