Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 859330 ORIENTABLE NIPPLE R1/4IN
MECALINE 859330 ORIENTABLE NIPPLE R1/4IN
SWIVEL MALE TAPER - FEMALE ADAPTER
References
mecaline:
859330
rubix:
216A2921
ean:
3660338143472
Technical specifications
Material
Nickel-plated brass
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859330 ORIENTABLE NIPPLE R1/4IN
Material: Nickel-plated brass. Temperature -20°C to +80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connection 1
R1/4
Connection 2
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.29
excl. VAT
/
Each
£
5.15
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 859000 BANJO TYPE TEE 1/4
MECALINE Y FITTING G1/2IN 869444
AVENTICS 1823391734
MECALINE M-F ELBOW R1IN- G1IN 869533
AVENTICS 1823391225
AVENTICS 1823391731
MECALINE REDUCING BUSH G3/4IN-G3/8IN 869591
LEGRIS 0929 01 17 MALE ADAPTOR 3/8IN BSPT WITH SEAL
LEGRIS NICKEL PLATED ADAPT 0913 00 13
MECALINE 869545 MALE-FEMALE TEE 1/2IN
MECALINE MALE-MALE ELBOW R1/8 869576
MECALINE REDUCER M-F R3/4-G1.1/4 858641
MECALINE 869458 MALE UNION G3/4IN3/4IN
MECALINE REDUCER M-F R1/4-G1/8 869483
MECALINE 869563 FEMALE BULKHEAD FITTING 3/8IN