Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883958 PUSH IN SWIVEL Y -4MM-G1/8IN
MECALINE 883958 PUSH IN SWIVEL Y -4MM-G1/8IN
SWIVEL MALE Y PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883958
rubix:
216A1077
ean:
3660338373510
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883958 PUSH IN SWIVEL Y -4MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
4
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.73
excl. VAT
/
Each
£
6.88
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AVENTICS R412005268
MECALINE MALE STRAIGHT 4-G1/8IN 853041
SMC KQ2Y23-M5A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3114 10 13
FESTO 132981 PUSH-IN CONNECTOR QS-12H-6
SMC KQ2H07-32A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3101 06 60
FESTO 153014 PUSH-IN FITTING QS-1/4-6-I
FESTO 153009 PUSH-IN FITTING QS-3/8-12
SMC KQ2H08-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I8TUBE
SMC KQ2H08-03AS BRASS FITTING R RC 3/8 MALE THREAD I 8 TUBE
FESTO 153013 PUSH-IN FITTING QS-1/8-6-I
LEGRIS LF3000 FITTING 3199-14-17
LEGRIS LF 3000 FITTING 3109 06 17
LEGRIS LF 3000 FITTING 3108 04 10