Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 4-G1/8IN 853041
MECALINE MALE STRAIGHT 4-G1/8IN 853041
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853041
rubix:
208A5063
ean:
3660338092251
Technical specifications
Connection 1
G1/8
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 4-G1/8IN 853041
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
4
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 858728 FEMALE STRAIGHT FITTING MM 12 G1/4IN
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
FESTO 153033 PUSH-IN CONNECTOR QS-8
FESTO 153019 PUSH-IN FITTING QS-3/8-10-I
MECALINE MALE 90ELBOW 8-G3/8IN 853097
FESTO 153021 PUSH-IN FITTING QS-1/2-12-I
AVENTICS 1823391825
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
LEGRIS LF3600 BRASS FITTING 3609 10 17
MECALINE MALE BANJO 4-M5 853144
MECALINE 840771 MALE TEE NSF 8-G1/4IN
AVENTICS 2121908140
LEGRIS LF3600 BRASS FITTING 3609 12 13
MECALINE 858731 FEMALE STRAIGHT FITTING MM 16 G3/8IN
MECALINE MALE 90 ELBOW 8-G1/2IN 858834