PARKER EO-SWIVEL-NUT-ELBOW EW14SOMDCF


Swivel Nut Elbow 24° Flareless / Flareless Swivel

References
parker hannifin:EW14SOMDCF
rubix:154A8619
brand logo
brand logo
Technical specifications
Materialsteel
Typeswivel nut elbow
See all Specifications

Product details : PARKER EO-SWIVEL-NUT-ELBOW EW14SOMDCF


The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel with Cr(VI)-free surfaces and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Strengths

High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fitting
Stainless steel surface: Ermeto DIN tube to swivel high pressure hydraulic tube fittings, in a stainless steel version have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance than steel. These features extend the range of applications
High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation

Technical specifications


Attributes
Materialsteel
Typeswivel nut elbow
Min. temperature-40 °C
Max. temperature250 °C
Exterior tube diameter14 mm
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
  • Usually arrives within 14 working days